Beli radio hf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Motorola Repeater MOTOTRBO SLR 5300
    Mulai

    Rp41.999.900

    Motorola Repeater MOTOTRBO SLR 5300
    Deskripsi:
    For your business to be successful, you need dependable voice and data communications that reach every corner of your operations. The MOTOTRBO SLR 5300 repeater delivers high performance, high reliability two-way radio service with all the features you ne
    atribut:
    • Channel Capacity: 64
    • Battery Charger Capacity (V/A): 12/3
    • Connectivity: Tx (N female), Rx (BNC female), USB A receptacle, 2x Ethernet
    • Dimensions (mm): 44x438x370
    • Humidity: RH of 95%, non-condensing at 50°C (122°F)
    • Input Voltage (VAC): 100-240, 47-63Hz
    • Input Voltage (VDC): 11.-14.4
    • Max. Duty Cycle: 1
    • Operating Temperature Range (°C): -30 to +60
    • Power (W): 1-50
    • Supported System Types: Digital Conventional, IP Site Connect, Capacity Plus, Linked Capacity Plus, Connect Plus Analog Conventional, MPT 1327
  2. Icom RIG
    Mulai

    Rp2.899.900

  3. Yaesu Radio Rig
    Mulai

    Rp2.799.900

  4. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  5. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  6. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  7. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  8. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  9. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  10. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  11. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  12. BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp659.900

    BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  13. Icom UHF Handheld Transceiver
    Mulai

    Rp3.199.900

    Icom UHF Handheld Transceiver
    Deskripsi:
    Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headset
    atribut:
    • Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
    • Power Supply Requirement (V): DC 7.5
    • Operating Temperature Range (°C): - 30 to +60 (Radio only)
    • Frequency Stability (ppm): ±2.5
    • Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
    • Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
    • Spurious Emissions (dBc): min. 70
    • External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
    • Antenna Impedance (ohm): 50
    • Channel Capacity: 128 channels
    • Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
    • Frequency Range (MHz): 136-174, 335-380
    • Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
Daftar Harga radio hf Terbaru October 2026
Motorola Repeater MOTOTRBO SLR 5300Rp41.999.900
BOSCH Battery VRLA (Aki Kering)Rp139.900
Icom RIGRp2.899.900
Yaesu Radio RigRp2.799.900
Icom Handy Talky (HT)Rp2.599.900
Icom SSBRp24.999.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Yaesu Handy Talky (HT)Rp1.299.900
Alinco Handy Talky (HT)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)